Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G2072953| Mfr #: SSD42SSBS201

$69.31 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #30
Grip Range: 0.063" to 0.125"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2072953 Mfr #: SSD42SSBS201
Mandrel Material: Stainless SteelHead Type: Dome
Rivet Material: Stainless SteelRivet Type: Open
Item: Blind RivetTensile Strength (Lb.): 700
Hole Size: 0.129 to 0.133"Grip Range: 0.063" to 0.125"
Drill Size: #30Rivet Length: 0.250"
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 550
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews