Blind Rivet, 1/8 Dia, 0.250 L, PK500

POP| Zoro #: G1013713| Mfr #: SSD42SSBSLF201

$72.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1013713 Mfr #: SSD42SSBSLF201
Rivet Type: OpenItem: Blind Rivet
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 550Rivet Material: Stainless Steel
Mandrel Material: Stainless SteelCore: -
Tensile Strength (Lb.): 700Hole Size: 0.129 to 0.133"
Head Type: Large FlangeGrip Range: 0.063" to 0.125"
Rivet Length: 0.250"Drill Size: #30
Rivet Dia.: 1/8"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.250", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.