20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.302 L, PK500

POP| Zoro #: G0647683| Mfr #: AD42AH201

$69.22 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647683 Mfr #: AD42AH201
Rivet Type: ClosedCore: -
Item: Blind RivetRivet Material: 1100 Aluminum
Mandrel Material: AluminumTensile Strength (Lb.): 150
Hole Size: 0.129 to 0.133"Head Type: Dome
Grip Range: 0.063" to 0.125"Rivet Length: 0.302"
Drill Size: #30Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.236"
Single Shear Strength (Lbs.): 105Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 1100 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.302", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.236", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 105, Tensile Strength (Lb.) 150, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.