Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G1978243| Mfr #: AD41-43BS201

$34.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978243 Mfr #: AD41-43BS201
Rivet Type: OpenCore: -
Item: Blind RivetHole Size: 0.129 to 0.142"
Head Type: DomeGrip Range: 0.039" to 0.187"
Rivet Length: 0.313"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 150
Rivet Material: 5052 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 220Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.039 to 0.187", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.142", Single Shear Strength (Lbs.) 150, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.