JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G1473071| Mfr #: AD43ABS201

$19.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473071 Mfr #: AD43ABS201
Head Type: DomeMandrel Material: Aluminum
Rivet Type: OpenRivet Material: 5052 Aluminum
Item: Blind RivetHead Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Grip Range: 0.126" to 0.187"Drill Size: #30
Rivet Length: 0.313"Rivet Dia.: 1/8"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.126 to 0.187", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.