Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G0865295| Mfr #: AD43ABSLF201

$27.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #30
Grip Range: 0.126" to 0.187"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0865295 Mfr #: AD43ABSLF201
Item: Blind RivetRivet Type: Open
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Head Type: Large FlangeGrip Range: 0.126" to 0.187"
Rivet Length: 0.313"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.126 to 0.187", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews