Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G0264573| Mfr #: AK43BS201

$35.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264573 Mfr #: AK43BS201
Item: Blind RivetRivet Dia.: 1/8"
Hole Size: 0.129 to 0.133"Drill Size: #30
Head Type: CountersunkMandrel Material: Steel
Tensile Strength (Lb.): 235Grip Range: 0.126" to 0.187"
Rivet Length: 0.313"Head Height: 0.030"
Head Dia.: 0.220"Single Shear Strength (Lbs.): 155
Rivet Type: OpenRivet Material: 5056 Aluminum
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.313 In., Grip Range 0.126 to 0.187 In., Core -, Head Dia. 0.220 In., Head Height 0.030 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.