Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G0579327| Mfr #: SD43BS201

$19.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579327 Mfr #: SD43BS201
Item: Blind RivetHead Type: Dome
Rivet Material: C1006-C1010 SteelRivet Type: Open
Mandrel Material: SteelTensile Strength (Lb.): 425
Hole Size: 0.129 to 0.133"Grip Range: 0.126" to 0.187"
Drill Size: #30Rivet Length: 0.313"
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 295
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.126 to 0.187", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500
Save 15%. Sign up for Z-mail.