Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G0810083| Mfr #: SD43BSLF201

$26.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810083 Mfr #: SD43BSLF201
Rivet Type: OpenCore: -
Item: Blind RivetHole Size: 0.129 to 0.133"
Head Type: Large FlangeGrip Range: 0.126" to 0.187"
Rivet Length: 0.313"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.040"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 295
Rivet Material: C1006-C1010 SteelMandrel Material: Steel
Tensile Strength (Lb.): 425Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.126 to 0.187", Core -, Head Dia. 0.375", Head Height 0.040", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.