JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G1597023| Mfr #: SK43BS201

$22.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597023 Mfr #: SK43BS201
Hole Size: 0.129 to 0.133"Head Type: Countersunk
Rivet Dia.: 1/8"Drill Size: #30
Item: Blind RivetRivet Material: C1006-C1010 Steel
Mandrel Material: SteelTensile Strength (Lb.): 700
Grip Range: 0.126" to 0.187"Rivet Length: 0.313"
Head Height: 0.030"Head Dia.: 0.220"
Single Shear Strength (Lbs.): 550Rivet Type: Open
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.313 In., Grip Range 0.126 to 0.187 In., Core -, Head Dia. 0.220 In., Head Height 0.030 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.