JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G2421011| Mfr #: SSD43SSBS201

$53.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421011 Mfr #: SSD43SSBS201
Mandrel Material: Stainless SteelRivet Type: Open
Rivet Material: Stainless SteelItem: Blind Rivet
Head Type: DomeHead Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 550
Tensile Strength (Lb.): 700Hole Size: 0.129 to 0.133"
Grip Range: 0.126" to 0.187"Drill Size: #30
Rivet Length: 0.313"Rivet Dia.: 1/8"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.126 to 0.187", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.