Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G2128122| Mfr #: SSD43SSBSLF201

$86.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2128122 Mfr #: SSD43SSBSLF201
Rivet Type: OpenCore: -
Item: Blind RivetHole Size: 0.129 to 0.133"
Head Type: Large FlangeGrip Range: 0.126" to 0.187"
Rivet Length: 0.313"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 550
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Tensile Strength (Lb.): 700Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.313", Grip Range 0.126 to 0.187", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.