Blind Rivet, 1/8 Dia, 0.313 L, PK500

POP| Zoro #: G0886742| Mfr #: SSK43SSBS201

$113.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886742 Mfr #: SSK43SSBS201
Rivet Type: OpenCore: -
Item: Blind RivetSingle Shear Strength (Lbs.): 550
Rivet Material: Stainless SteelMandrel Material: Stainless Steel
Tensile Strength (Lb.): 700Hole Size: 0.129 to 0.133"
Head Type: CountersunkGrip Range: 0.126" to 0.187"
Rivet Length: 0.313"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.030"
Head Dia.: 0.220"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.313 In., Grip Range 0.126 to 0.187 In., Core -, Head Dia. 0.220 In., Head Height 0.030 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.