20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.341 L, PK500

POP| Zoro #: G0535726| Mfr #: AK42H201

$52.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0535726 Mfr #: AK42H201
Rivet Dia.: 1/8"Drill Size: #30
Head Type: CountersunkItem: Blind Rivet
Hole Size: 0.129 to 0.133"Head Dia.: 0.233"
Single Shear Strength (Lbs.): 305Rivet Type: Closed
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 385Grip Range: 0.063" to 0.125"
Core: -Rivet Length: 0.341"
Head Height: 0.035"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.341 In., Grip Range 0.063 to 0.125 In., Core -, Head Dia. 0.233 In., Head Height 0.035 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 305, Tensile Strength (Lb.) 385, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.