Blind Rivet, 1/8 Dia, 0.375 L, PK500

POP| Zoro #: G0339692| Mfr #: AD44ABS201

$17.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339692 Mfr #: AD44ABS201
Rivet Type: OpenMandrel Material: Aluminum
Rivet Material: 5052 AluminumHead Type: Dome
Item: Blind RivetCore: -
Rivet Length: 0.375"Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 155Tensile Strength (Lb.): 235
Hole Size: 0.129 to 0.133"Grip Range: 0.188" to 0.250"
Drill Size: #30Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.375", Grip Range 0.188 to 0.250", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.