Blind Rivet, 1/8 Dia, 0.375 L, PK500

POP| Zoro #: G1738082| Mfr #: AD44ABSLF201

$28.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738082 Mfr #: AD44ABSLF201
Item: Blind RivetRivet Type: Open
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Head Type: Large FlangeGrip Range: 0.188" to 0.250"
Rivet Length: 0.375"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.040"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 155
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.375", Grip Range 0.188 to 0.250", Core -, Head Dia. 0.375", Head Height 0.040", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500
Save 15%. Sign up for Z-mail.