Blind Rivet, 1/8 Dia, 0.375 L, PK500

POP| Zoro #: G2298396| Mfr #: AK41-44BS201

$43.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298396 Mfr #: AK41-44BS201
Rivet Type: OpenCore: -
Item: Blind RivetSingle Shear Strength (Lbs.): 305
Rivet Material: 5052 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 385Hole Size: 0.129 to 0.142"
Head Type: 100 Degree CountersunkGrip Range: 0.039" to 0.252"
Rivet Length: 0.375"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.035"
Head Dia.: 0.233"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.375 In., Grip Range 0.039 to 0.252 In., Core -, Head Dia. 0.233 In., Head Height 0.035 In., Drill Size #30, Hole Size 0.129 to 0.142 In., Single Shear Strength (Lbs.) 305, Tensile Strength (Lb.) 385, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.