Blind Rivet, 1/8 Dia, 0.375 L, PK500

POP| Zoro #: G1239901| Mfr #: CD44BS201

$33.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239901 Mfr #: CD44BS201
Single Shear Strength (Lbs.): 155Head Dia.: 0.220"
Rivet Type: OpenMandrel Material: Steel
Rivet Material: 110 CopperRivet Dia.: 1/8 (0.125)"
Drill Size: #30Core: -
Head Type: DomeHead Height: 0.030"
Item: Blind RivetHole Size: 0.129 to 0.133"
Tensile Strength (Lb.): 235Grip Range: 0.188 to 0.250"
Rivet Length: 0.375"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 110 Copper, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.375", Grip Range 0.188 to 0.250", Core -, Head Dia. 0.220", Head Height 0.030", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.