Blind Rivet, 1/8 Dia, 0.375 L, PK500

POP| Zoro #: G2354161| Mfr #: SK44BS201

$24.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354161 Mfr #: SK44BS201
Rivet Type: OpenCore: -
Item: Blind RivetHead Type: Countersunk
Grip Range: 0.188" to 0.250"Rivet Length: 0.375"
Drill Size: #30Rivet Dia.: 1/8"
Head Height: 0.030"Head Dia.: 0.220"
Single Shear Strength (Lbs.): 550Rivet Material: C1006-C1010 Steel
Mandrel Material: SteelTensile Strength (Lb.): 700
Hole Size: 0.129 to 0.133"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.375 In., Grip Range 0.188 to 0.250 In., Core -, Head Dia. 0.220 In., Head Height 0.030 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.