Blind Rivet, 1/8 Dia, 0.402 L, PK500

POP| Zoro #: G2426435| Mfr #: AK43H201

$49.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426435 Mfr #: AK43H201
Rivet Dia.: 1/8"Drill Size: #30
Core: -Head Type: Countersunk
Item: Blind RivetHole Size: 0.129 to 0.133"
Rivet Material: 5056 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 385Grip Range: 0.126" to 0.250"
Rivet Length: 0.402"Head Height: 0.035"
Head Dia.: 0.233"Single Shear Strength (Lbs.): 305
Rivet Type: ClosedCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.402 In., Grip Range 0.126 to 0.250 In., Core -, Head Dia. 0.233 In., Head Height 0.035 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 305, Tensile Strength (Lb.) 385, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.