Blind Rivet, 1/8 Dia, 0.425 L, PK500

POP| Zoro #: G0246601| Mfr #: AD44AH201

$72.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0246601 Mfr #: AD44AH201
Rivet Type: ClosedItem: Blind Rivet
Head Dia.: 0.236"Single Shear Strength (Lbs.): 105
Rivet Material: 1100 AluminumMandrel Material: Aluminum
Tensile Strength (Lb.): 150Hole Size: 0.129 to 0.133"
Head Type: DomeGrip Range: 0.188" to 0.250"
Rivet Length: 0.425"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 1100 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.425", Grip Range 0.188 to 0.250", Core -, Head Dia. 0.236", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 105, Tensile Strength (Lb.) 150, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.