JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.438 L, PK500

POP| Zoro #: G2211316| Mfr #: AD45ABS201

$27.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211316 Mfr #: AD45ABS201
Mandrel Material: AluminumRivet Material: 5052 Aluminum
Item: Blind RivetRivet Type: Open
Head Type: DomeRivet Length: 0.438"
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Grip Range: 0.251" to 0.312"Drill Size: #30
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.438", Grip Range 0.251 to 0.312", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.