Blind Rivet, 1/8 Dia, 0.438 L, PK500

POP| Zoro #: G0511113| Mfr #: AD45BS201

$16.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511113 Mfr #: AD45BS201
Rivet Type: OpenItem: Blind Rivet
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Head Type: DomeGrip Range: 0.251" to 0.312"
Rivet Length: 0.438"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Rivet Material: 5056 AluminumCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.438", Grip Range 0.251 to 0.312", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.