Blind Rivet, 1/8 Dia, 0.438 L, PK500

POP| Zoro #: G1828215| Mfr #: SD45BS201

$23.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828215 Mfr #: SD45BS201
Rivet Type: OpenCore: -
Item: Blind RivetRivet Length: 0.438"
Rivet Dia.: 1/8"Tensile Strength (Lb.): 425
Head Height: 0.036"Hole Size: 0.129 to 0.133"
Head Dia.: 0.250"Head Type: Dome
Single Shear Strength (Lbs.): 295Grip Range: 0.251" to 0.312"
Rivet Material: C1006-C1010 SteelDrill Size: #30
Mandrel Material: SteelCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.438", Grip Range 0.251 to 0.312", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.