Blind Rivet, 1/8 Dia, 0.453 L, PK500

POP| Zoro #: G1887085| Mfr #: AD43-45BSLF201

$57.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887085 Mfr #: AD43-45BSLF201
Rivet Type: OpenCore: -
Item: Blind RivetHead Type: Large Flange
Grip Range: 0.157" to 0.312"Rivet Length: 0.453"
Drill Size: #30Rivet Dia.: 1/8"
Head Height: 0.044"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 150Rivet Material: 5052 Aluminum
Mandrel Material: SteelTensile Strength (Lb.): 220
Hole Size: 0.129 to 0.142"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.453", Grip Range 0.157 to 0.312", Core -, Head Dia. 0.375", Head Height 0.044", Drill Size #30, Hole Size 0.129 to 0.142", Single Shear Strength (Lbs.) 150, Tensile Strength (Lb.) 220, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.