Blind Rivet, 1/8 Dia, 0.466 L, PK250

POP| Zoro #: G1262502| Mfr #: AK44H200

$16.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262502 Mfr #: AK44H200
Drill Size: #30Hole Size: 0.129 to 0.133"
Rivet Dia.: 1/8"Head Type: Countersunk
Item: Blind RivetMandrel Material: Steel
Tensile Strength (Lb.): 385Grip Range: 0.188" to 0.250"
Rivet Length: 0.466"Head Height: 0.035"
Head Dia.: 0.233"Single Shear Strength (Lbs.): 305
Rivet Type: ClosedRivet Material: 5056 Aluminum
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type 120 Degrees Countersunk, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125) In., Rivet Length 0.466 In., Grip Range 0.188 to 0.250 In., Core -, Head Dia. 0.233 In., Head Height 0.035 In., Drill Size #30, Hole Size 0.129 to 0.133 In., Single Shear Strength (Lbs.) 305, Tensile Strength (Lb.) 385, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.