WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Blind Rivet, 1/8 Dia, 0.500 L, PK500

POP| Zoro #: G1895406| Mfr #: AD46ABSLF201

$35.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Blind Rivet
Drill Size: #30
Grip Range: 0.313 to 0.375"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1895406 Mfr #: AD46ABSLF201
Item: Blind RivetDrill Size: #30
Grip Range: 0.313 to 0.375"Head Type: Large Flange
Hole Size: 0.129 to 0.133"Tensile Strength (Lb.): 235
Mandrel Material: AluminumRivet Material: 5052 Aluminum
Rivet Type: OpenSingle Shear Strength (Lbs.): 155
Head Dia.: 0.250"Head Height: 0.036"
Rivet Dia.: 1/8"Rivet Length: 0.500"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.500", Grip Range 0.313 to 0.375", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews