Blind Rivet, 1/8 Dia, 0.500 L, PK500

POP| Zoro #: G1979591| Mfr #: AD46BS201

$16.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979591 Mfr #: AD46BS201
Rivet Type: OpenCore: -
Item: Blind RivetDrill Size: #30
Rivet Length: 0.500"Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 155Rivet Material: 5056 Aluminum
Mandrel Material: SteelTensile Strength (Lb.): 235
Hole Size: 0.129 to 0.133"Grip Range: 0.313 to 0.375"
Head Type: DomeCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.500", Grip Range 0.313 to 0.375", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.