JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.500 L, PK500

POP| Zoro #: G0573395| Mfr #: AD46BSLF201

$38.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573395 Mfr #: AD46BSLF201
Item: Blind RivetRivet Type: Open
Grip Range: 0.313 to 0.375"Rivet Length: 0.500"
Drill Size: #30Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 155Rivet Material: 5052 Aluminum
Mandrel Material: SteelTensile Strength (Lb.): 235
Hole Size: 0.129 to 0.133"Head Type: Large Flange
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.500", Grip Range 0.313 to 0.375", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.