Blind Rivet, 1/8 Dia, 0.500 L, PK500

POP| Zoro #: G0572932| Mfr #: SD46BSLF201

$23.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572932 Mfr #: SD46BSLF201
Rivet Type: OpenItem: Blind Rivet
Head Type: Large FlangeGrip Range: 0.313 to 0.375"
Rivet Length: 0.500"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 295
Rivet Material: C1006-C1010 SteelMandrel Material: Steel
Core: -Tensile Strength (Lb.): 425
Hole Size: 0.129 to 0.133"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.500", Grip Range 0.313 to 0.375", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 425, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.