JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 1/8 Dia, 0.550 L, PK500

POP| Zoro #: G1730477| Mfr #: AD46H201

$42.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730477 Mfr #: AD46H201
Rivet Type: ClosedItem: Blind Rivet
Tensile Strength (Lb.): 150Hole Size: 0.129 to 0.133"
Head Type: DomeGrip Range: 0.313 to 0.375"
Rivet Length: 0.550"Drill Size: #30
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.236"Single Shear Strength (Lbs.): 105
Rivet Material: 5056 AluminumMandrel Material: Steel
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Closed, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.550", Grip Range 0.313 to 0.375", Core -, Head Dia. 0.236", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 105, Tensile Strength (Lb.) 150, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.