Blind Rivet, 1/8 Dia, 0.625 L, PK500

POP| Zoro #: G0845494| Mfr #: AD48ABS201

$29.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845494 Mfr #: AD48ABS201
Rivet Type: OpenCore: -
Item: Blind RivetDrill Size: #30
Rivet Length: 0.625"Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 155Rivet Material: 5052 Aluminum
Mandrel Material: AluminumTensile Strength (Lb.): 235
Hole Size: 0.129 to 0.133"Grip Range: 0.376" to 0.500"
Head Type: DomeCountry of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.625", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.