Blind Rivet, 1/8 Dia, 0.625 L, PK500

POP| Zoro #: G1204874| Mfr #: SD48BS201

$26.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204874 Mfr #: SD48BS201
Rivet Type: OpenMandrel Material: Steel
Rivet Material: C1006-C1010 SteelHead Type: Dome
Item: Blind RivetHead Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 295
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Grip Range: 0.376" to 0.500"Drill Size: #30
Rivet Length: 0.625"Rivet Dia.: 1/8"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.625", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 295, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.