Blind Rivet, 1/8 Dia, 0.625 L, PK500

POP| Zoro #: G1768794| Mfr #: SSD48SSBS201

$66.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768794 Mfr #: SSD48SSBS201
Rivet Type: OpenMandrel Material: Stainless Steel
Rivet Material: Stainless SteelCore: -
Head Type: DomeItem: Blind Rivet
Tensile Strength (Lb.): 700Hole Size: 0.129 to 0.133"
Grip Range: 0.376" to 0.500"Drill Size: #30
Rivet Length: 0.625"Rivet Dia.: 1/8"
Head Height: 0.036"Head Dia.: 0.250"
Single Shear Strength (Lbs.): 550Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 (0.125)", Rivet Length 0.625", Grip Range 0.376 to 0.500", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #30, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 550, Tensile Strength (Lb.) 700, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.