Blind Rivet, 1/8 Dia, 0.750 L, PK500

POP| Zoro #: G2248373| Mfr #: AD410ABS201

$53.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248373 Mfr #: AD410ABS201
Rivet Type: OpenMandrel Material: Aluminum
Rivet Material: 5052 AluminumHead Type: Dome
Item: Blind RivetRivet Length: 0.750"
Rivet Dia.: 1/8"Head Height: 0.036"
Head Dia.: 0.250"Single Shear Strength (Lbs.): 155
Tensile Strength (Lb.): 235Hole Size: 0.129 to 0.133"
Grip Range: 0.501" to 0.625"Drill Size: #31
Core: -Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 1/8 (0.125)", Rivet Length 0.750", Grip Range 0.501 to 0.625", Core -, Head Dia. 0.250", Head Height 0.036", Drill Size #31, Hole Size 0.129 to 0.133", Single Shear Strength (Lbs.) 155, Tensile Strength (Lb.) 235, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.