LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Blind Rivet, 3/16 Dia, 0.300 L, PK250

POP| Zoro #: G1315797| Mfr #: AD62ABS200

$21.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315797 Mfr #: AD62ABS200
Rivet Material: 5052 AluminumItem: Blind Rivet
Mandrel Material: AluminumRivet Type: Open
Head Type: DomeHead Dia.: 0.375"
Single Shear Strength (Lbs.): 315Tensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Grip Range: 0.063" to 0.125"
Drill Size: #11Rivet Length: 0.300"
Rivet Dia.: 3/16"Head Height: 0.051"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 0.300", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.