Blind Rivet, 3/16 Dia, 0.300 L, PK250

POP| Zoro #: G1676997| Mfr #: AD62BS200

$15.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676997 Mfr #: AD62BS200
Rivet Type: OpenItem: Blind Rivet
Head Height: 0.051"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 315Rivet Material: 5056 Aluminum
Mandrel Material: SteelCore: -
Tensile Strength (Lb.): 500Hole Size: 0.192 to 0.196"
Head Type: DomeGrip Range: 0.063" to 0.125"
Rivet Length: 0.300"Drill Size: #11
Rivet Dia.: 3/16"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.300", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.