Blind Rivet, 3/16 Dia, 0.300 L, PK250

POP| Zoro #: G1275784| Mfr #: AD62BSLF200

$27.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275784 Mfr #: AD62BSLF200
Rivet Type: OpenItem: Blind Rivet
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 315
Rivet Material: 5052 AluminumMandrel Material: Steel
Core: -Tensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Head Type: Large Flange
Grip Range: 0.063" to 0.125"Rivet Length: 0.300"
Drill Size: #11Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.300", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.