Blind Rivet, 3/16 Dia, 0.300 L, PK250

POP| Zoro #: G2163743| Mfr #: SD62BS200

$19.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163743 Mfr #: SD62BS200
Rivet Type: OpenMandrel Material: Steel
Rivet Material: C1006-C1010 SteelHead Type: Dome
Item: Blind RivetGrip Range: 0.063" to 0.125"
Drill Size: #11Rivet Length: 0.300"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 590
Core: -Tensile Strength (Lb.): 815
Hole Size: 0.192 to 0.196"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.300", Grip Range 0.063 to 0.125", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.