JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.425 L, PK250

POP| Zoro #: G1036341| Mfr #: AD62-64BS200

$22.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1036341 Mfr #: AD62-64BS200
Item: Blind RivetRivet Type: Open
Rivet Material: 5052 AluminumMandrel Material: Steel
Tensile Strength (Lb.): 505Hole Size: 0.192 to 0.205"
Core: -Grip Range: 0.063" to 0.250"
Head Type: DomeDrill Size: #11
Rivet Length: 0.425"Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 350Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.063 to 0.250", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.205", Single Shear Strength (Lbs.) 350, Tensile Strength (Lb.) 505, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.