Blind Rivet, 3/16 Dia, 0.425 L, PK250

POP| Zoro #: G1628103| Mfr #: AD62-64BSLF200

$35.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Single Shear Strength (Lbs.): 350
Head Type: Large Flange
Hole Size: 0.192 to 0.205"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1628103 Mfr #: AD62-64BSLF200
Single Shear Strength (Lbs.): 350Head Type: Large Flange
Hole Size: 0.192 to 0.205"Drill Size: #11
Head Height: 0.075"Item: Blind Rivet
Tensile Strength (Lb.): 505Head Dia.: 0.625"
Mandrel Material: SteelRivet Length: 0.425"
Rivet Dia.: 3/16"Rivet Material: 5052 Aluminum
Rivet Type: OpenGrip Range: 0.063" to 0.250"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.063 to 0.250", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.205", Single Shear Strength (Lbs.) 350, Tensile Strength (Lb.) 505, Package Quantity 250

Product Reviews