Blind Rivet, 3/16 Dia, 0.425 L, PK250

POP| Zoro #: G0645897| Mfr #: AD64ABSLF200

$23.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645897 Mfr #: AD64ABSLF200
Rivet Type: OpenItem: Blind Rivet
Head Type: Large FlangeDrill Size: #11
Rivet Length: 0.425"Rivet Dia.: 3/16"
Head Height: 0.075"Head Dia.: 0.625"
Single Shear Strength (Lbs.): 315Rivet Material: 5052 Aluminum
Mandrel Material: AluminumTensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Grip Range: 0.126" to 0.250"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.