JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.425 L, PK250

POP| Zoro #: G0423507| Mfr #: SD64BS200

$17.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423507 Mfr #: SD64BS200
Rivet Type: OpenItem: Blind Rivet
Hole Size: 0.192 to 0.196"Head Type: Dome
Grip Range: 0.126" to 0.250"Rivet Length: 0.425"
Drill Size: #11Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 590Rivet Material: C1006-C1010 Steel
Mandrel Material: SteelTensile Strength (Lb.): 815
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.