Blind Rivet, 3/16 Dia, 0.425 L, PK250

POP| Zoro #: G1495331| Mfr #: SD64BSLF200

$17.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495331 Mfr #: SD64BSLF200
Rivet Type: OpenItem: Blind Rivet
Tensile Strength (Lb.): 815Hole Size: 0.192 to 0.196"
Head Type: Large FlangeGrip Range: 0.126" to 0.250"
Rivet Length: 0.425"Drill Size: #11
Rivet Dia.: 3/16"Head Height: 0.075"
Head Dia.: 0.625"Single Shear Strength (Lbs.): 590
Rivet Material: C1006-C1010 SteelMandrel Material: Steel
Core: -Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.