Blind Rivet, 3/16 Dia, 0.425 L, PK250

POP| Zoro #: G2141596| Mfr #: SSD64SSBS200

$60.86 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141596 Mfr #: SSD64SSBS200
Rivet Type: OpenMandrel Material: Stainless Steel
Rivet Material: Stainless SteelHead Type: Dome
Item: Blind RivetRivet Length: 0.425"
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Single Shear Strength (Lbs.): 1, 000
Tensile Strength (Lb.): 1375Hole Size: 0.192 to 0.196"
Grip Range: 0.126" to 0.250"Drill Size: #11
Core: -Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 1000, Tensile Strength (Lb.) 1375, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.