20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.425 L, PK500

POP| Zoro #: G1982267| Mfr #: AD64ABS201

$25.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982267 Mfr #: AD64ABS201
Item: Blind RivetRivet Type: Open
Single Shear Strength (Lbs.): 315Rivet Material: 5052 Aluminum
Mandrel Material: AluminumTensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Head Type: Dome
Core: -Grip Range: 0.126" to 0.250"
Rivet Length: 0.425"Drill Size: #11
Rivet Dia.: 3/16"Head Height: 0.051"
Head Dia.: 0.375"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 0.425", Grip Range 0.126 to 0.250", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 500
Save 15%. Sign up for Z-mail.