Blind Rivet, 3/16 Dia, 0.550 L, PK250

POP| Zoro #: G0530214| Mfr #: AD66ABSLF200

$24.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530214 Mfr #: AD66ABSLF200
Rivet Type: OpenItem: Blind Rivet
Head Type: Large FlangeGrip Range: 0.251" to 0.375"
Rivet Length: 0.550"Drill Size: #11
Rivet Dia.: 3/16"Head Height: 0.075"
Head Dia.: 0.625"Single Shear Strength (Lbs.): 315
Rivet Material: 5052 AluminumMandrel Material: Aluminum
Core: -Tensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material Aluminum, Rivet Dia. 3/16 (0.187)", Rivet Length 0.550", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.