Blind Rivet, 3/16 Dia, 0.550 L, PK250

POP| Zoro #: G0921663| Mfr #: AD66BSLF200

$27.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921663 Mfr #: AD66BSLF200
Rivet Type: OpenItem: Blind Rivet
Rivet Material: 5056 AluminumMandrel Material: Steel
Core: -Tensile Strength (Lb.): 500
Hole Size: 0.192 to 0.196"Rivet Length: 0.550"
Grip Range: 0.251" to 0.375"Rivet Dia.: 3/16"
Drill Size: #11Head Height: 0.075"
Head Dia.: 0.625"Single Shear Strength (Lbs.): 315
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5056 Aluminum, Mandrel Material Steel, Rivet Dia. 3/16 (0.187) In., Rivet Length 0.550 In., Grip Range 0.251 to 0.375 In., Core -, Head Dia. 0.625 In., Head Height 0.075 In., Drill Size #11, Hole Size 0.192 to 0.196 In., Single Shear Strength (Lbs.) 315, Tensile Strength (Lb.) 500, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.