Blind Rivet, 3/16 Dia, 0.550 L, PK250

POP| Zoro #: G2323587| Mfr #: SD66BS200

$18.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2323587 Mfr #: SD66BS200
Rivet Type: OpenMandrel Material: Steel
Rivet Material: C1006-C1010 SteelCore: -
Head Type: DomeItem: Blind Rivet
Tensile Strength (Lb.): 815Hole Size: 0.192 to 0.196"
Grip Range: 0.251" to 0.375"Drill Size: #11
Rivet Length: 0.550"Rivet Dia.: 3/16"
Head Height: 0.051"Head Dia.: 0.375"
Single Shear Strength (Lbs.): 590Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Domed, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.550", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.375", Head Height 0.051", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.