JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blind Rivet, 3/16 Dia, 0.550 L, PK250

POP| Zoro #: G1710423| Mfr #: SD66BSLF200

$27.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710423 Mfr #: SD66BSLF200
Item: Blind RivetRivet Type: Open
Single Shear Strength (Lbs.): 590Rivet Material: C1006-C1010 Steel
Mandrel Material: SteelTensile Strength (Lb.): 815
Hole Size: 0.192 to 0.196"Grip Range: 0.251" to 0.375"
Head Type: Large FlangeDrill Size: #11
Rivet Length: 0.550"Rivet Dia.: 3/16"
Head Height: 0.075"Head Dia.: 0.625"
Country of Origin (subject to change): United States

Product Description

Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material C1006-C1010 Steel, Mandrel Material Steel, Rivet Dia. 3/16 (0.187)", Rivet Length 0.550", Grip Range 0.251 to 0.375", Core -, Head Dia. 0.625", Head Height 0.075", Drill Size #11, Hole Size 0.192 to 0.196", Single Shear Strength (Lbs.) 590, Tensile Strength (Lb.) 815, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.